Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOLDED CASE CIRCUIT BREAKER 1200A AMP 3P

  • Mfr # 12NES1200T

  • Zoro # G422633883


product price: $10,823.99
/ea
Free Shipping & Returns

Key Features

Circuit Breaker Type
Molded Case
Height
1.4 in
Depth
2.2 in
Width
1.5 in
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12NES1200T
Zoro #
G422633883
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1.4 in
Depth
2.2 in
Width
1.5 in
Frame Size
J-K

Details

Circuit Breaker Type
Molded Case
Amps
1200A
Number of Poles
3
Item
Molded Case Circuit Breaker
Series
Series C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.