Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOLDED CASE CIRCUIT BREAKER 30A AMP 480V-AC 3P

  • Mfr # EHD3030L

  • Zoro # G522631277


product price: $635.99
/ea
Free Shipping & Returns

Key Features

Frame Size
F
Terminal Connection
Line/Load
Max. AIR Rating
18kA at 240V AC
AC Voltage Rating
240/480V AC
Depth
3.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHD3030L
Zoro #
G522631277
UPC #
-
Country of Origin
Unknown

Dimensions

Frame Size
F
Depth
3.38 in
Height
6 in
Width
4.13 in

Details

Amps
30A
Terminal Connection
Line/Load
Max. AIR Rating
18kA at 240V AC
AC Voltage Rating
240/480V AC
Series
Series C
Instantaneous Trip
Fixed
Trip Type
Fixed Thermal, Fixed Magnetic
Number of Poles
3
Item
Circuit Breaker
Circuit Breaker Type
Molded Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.