
Molded Case Circuit Breaker, EHD Series, 30A, 3 Pole, 480V AC, 18kA at 240V AC
Mfr # EHD3030S
Zoro # G710899328
product price:Â $636.99
/ea
Free Shipping & Returns
Key Features
Series
EHD
Number of Poles
3
AC Voltage Rating
480V AC
Max. AIR Rating
18kA at 240V AC
Trip Type
Fixed Thermal Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EHD3030S
Zoro #
G710899328
UPC #
-
Country of Origin
Unknown
Dimensions
Frame Size
F
Width
4.13 in
Depth
3.38 in
Height
6 in
Details
Item
Molded Case Circuit Breaker
Series
EHD
Amps
30A
Number of Poles
3
AC Voltage Rating
480V AC
Max. AIR Rating
18kA at 240V AC
Trip Type
Fixed Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Load Side
DC Voltage Rating
Not Rated
Circuit Breaker Type
Molded Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.