Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Circuit Breaker, FD Series, 80A, 2 Pole, 600V AC

  • Mfr # FD2080S

  • Zoro # G808437999


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Series
FD
Amps
80A
AC Voltage Rating
600V AC
DC Voltage Rating
250V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD2080S
Zoro #
G808437999
UPC #
-
Country of Origin
Unknown

Details

Item
Molded Case Circuit Breaker
Series
FD
Amps
80A
Number of Poles
2
AC Voltage Rating
600V AC
DC Voltage Rating
250V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products