Shop EATON CUTLER-HAMMER
See all product information
Create Account
Motor Circuit Protector MCPs NULL EA
- Mfr # HMCP015E0CA02
- Zoro # G216113638
product price:Â
$
627.99
/ea
Free Shipping & Returns
Key Features
Frame Type
F
Number of Poles
3
Terminal Connection
Non-Aluminum Line and Load Terminal
Series
C, HMCP
AC Voltage Rating
600V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HMCP015E0CA02
- Zoro #
- G216113638
- UPC #
- 78667924790
- Country of Origin
- Dominican Republic
- Item
- Molded Case Circuit Breaker
- Frame Type
- F
- Number of Poles
- 3
- Terminal Connection
- Non-Aluminum Line and Load Terminal
- Series
- C, HMCP
- AC Voltage Rating
- 600V AC
- DC Voltage Rating
- 250V DC
- Standards
- UL 489, CSA C22.2, CE
Description
600 VAC, 250 VDC, 15 A, 3-Pole, 45 to 150 A Trip, NEMA 0, Non-Aluminum Terminal, F Frame, Molded Case, Magnetic, Motor Circuit Protector with 1 Left Auxiliary Switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.