Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutler-Hammer Mushroom Head, 30mm, Red, Plastic, Standards: CE, CSA, UL

  • Mfr # 10250TB62

  • Zoro # G5227135


product price: $19.95
/ea

Key Features

Color
Red
Basic Material
Plastic
IP Rating
IP65
Size
30 mm
Illuminated / Non-Illuminated
Non-Illuminated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250TB62
Zoro #
G5227135
UPC #
786680124525
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Operator Size
1.58 in dia
Product Width
1.6 in
Product Length/Depth
1.6 in
Product Height
.5 in
Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Overall Depth
1.6 in
Overall Width
1.6 in
Overall Height
0.5 in
Manufacturer Warranty Length
1 yr

Details

Item
Mushroom Head
Color
Red
Basic Material
Plastic
IP Rating
IP65
Illuminated / Non-Illuminated
Non-Illuminated
For Use With
Eaton Non-Illuminated Push-Pull Devices
NEMA Rating
1, 12, 3R, 4, 4X
Head Material
Zinc
Standards
CE, CSA, UL Listed
Type
30.5 mm, Heavy-Duty Watertight/Oiltight
Connection Type
Screw-On
Used with
Push-pull, non-illuminated
Actuator color
Red
Series
10250T
Certifications
UL Listed
Compliances
CE Marked
Product Name
Eaton 10250T pushbutton button
Head Color
Red
Compatible with Brand
Eaton
Compatible with Series
10250T
Head Style
Mushroom Head
Compatible Operator Illumination
Non-Illuminated
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X

Description

Mushroom Head, Operator Size 1.58 in dia, Color Red, For Use With Eaton Non-Illuminated Push-Pull Devices, Size 30 mm, Basic Material Plastic, Non-Illuminated, Head Material Zinc, Connection Type Screw-On, NEMA Rating 1, 12, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.