Cutler-Hammer NEMA Fusible Str, Size 2,120V Coil, 3R Enc
Mfr # ECN1822CJE-R63/D
Zoro # G2017891
product price:Â $4,201.99
/ea
Free Shipping & Returns
Key Features
NEMA Size
2
Amps AC
9 to 45
Max. Motor Voltage
480/575V AC
Coil Volts
120V AC
Fuse Clip Type
Class R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ECN1822CJE-R63/D
Zoro #
G2017891
UPC #
-
Country of Origin
United States
Dimensions
NEMA Size
2
Overall Depth
8.47 in
Overall Height
38.4 in
Overall Width
18.86 in
Description
NEMA Combination Starter, Coil Voltage 440/460V AC, Current AC 45 A, Horsepower @ Three Phase - 600V AC 25 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 2, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Fusible Disconnect, Includes Control Transformer Yes, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 10 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.