Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red

  • Mfr # 10250T17213

  • Zoro # G5268383


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Bezel Material
Chrome
Basic Material
Metal
IP Rating
IP65
Legend
Emerg. Stop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T17213
Zoro #
G5268383
UPC #
786680122095
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Length/Depth
2.4 in
Product Width
2.1 in
Product Height
3.2 in
Mushroom Head Diameter
65 mm
Overall Width
2.1 in
Overall Height
3.2 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
1 yr
Overall Depth
2.4 in

Details

Item
Mushroom Head Push Button
Color
Red
Bezel Material
Chrome
Basic Material
Metal
IP Rating
IP65
Legend
Emerg. Stop
Action
Momentary
Head Material
Metal
Standards
CE, CSA, UL Listed
NEMA Rating
12, 13, 3, 3R, 4, 4X
Type of Operator
65mm Mushroom Head
Features
Drainage Holes, Grounding Nibs, One Piece Body
Number of Operators
1
Bezel
Chrome
Terminal Connection
Screw Clamp
Type
Pushbutton
Bus material
Zinc die cast
Degree of protection
NEMA 13
Rating
NEMA 4X
Operating Mode
Momentary
Certifications
CSA Certified
Actuator
Jumbo mushroom
Compliances
CE Marked
Inscription
EMERGENCY STOP
Series
10250T
Actuator color
Red
Actuator material
Anodized aluminum
Illumination
Non-illuminated
Field color
Black
Operator Material
Aluminum
Head Color
Red
Number of Indicator Lights
0
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Legend Background Color
Red
Operating Temperature - Minimum
1 Degrees F
Operator Illumination
Non-Illuminated
Push Button Style
Mushroom Head
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Operating Temperature - Maximum
150 Degrees F

Description

Mushroom Head Push Button, 30 mm, Momentary, Type of Operator 65mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Chrome, Color Red, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Emerg. Stop, Standards CE, CSA, UL Listed, Features Drainage Holes, Grounding Nibs, One Piece Body

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.