Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutler-Hammer Non-Illum Push Button Operator, Black

  • Mfr # 10250T501

  • Zoro # G5227887


product price: $70.39
/ea

Key Features

Color
Black
Type of Operator
Half Shroud Button
Standards
CE, CSA, UL Listed
Bezel Material
Zinc Die Cast
Action
Momentary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T501
Zoro #
G5227887
UPC #
786680123573
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Length/Depth
1.9 in
Product Width
1.9 in
Product Height
2.1 in
Overall Width
1.9 in
Panel Cutout Diameter
30 mm
Overall Depth
1.9 in
Overall Height
2.1 in
Manufacturer Warranty Length
1 yr

Details

Item
Extended Push Button
Color
Black
Type of Operator
Half Shroud Button
Standards
CE, CSA, UL Listed
Bezel Material
Zinc Die Cast
Action
Momentary
IP Rating
IP65
Basic Material
Metal
Head Material
Plastic
NEMA Rating
12, 13, 3, 3R, 4, 4X
Features
Drainage Holes, Grounding Nibs, One Piece Body
Number of Operators
1
Type
30.5 mm, Heavy-Duty
Terminal Connection
Screw Clamp
Bezel
Chrome
Certifications
CSA Certified
Mounting method
Vertical
Series
10250T
Rating
NEMA 13
Compliances
CE Marked
Actuator material
Plastic
Actuator color
Black
Operating Mode
Momentary
Actuator
Half shrouded
Illumination
Non-illuminated
Product Name
Eaton 10250T pushbutton
Number of Indicator Lights
0
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
1 Degrees F
Operator Material
Polymer
Push Button Style
Extended
Operator Illumination
Non-Illuminated
Head Color
Black
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Half Shroud Button, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color Black, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Features Drainage Holes, Grounding Nibs, One Piece Body

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.