Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutler-Hammer Non-Illum Selector Swtch, 30mm, 2 Pos, Knob

  • Mfr # 10250T1311

  • Zoro # G5269923


product price: $93.29
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Knob
Action
Maintained/Maintained
Operator Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T1311
Zoro #
G5269923
UPC #
786680121944
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Height
2.2 in
Product Width
1.9 in
Product Length/Depth
1.9 in
Manufacturer Warranty Length
1 yr
Overall Height
2.2 in
Overall Depth
1.9 in
Overall Width
1.9 in
Panel Cutout Diameter
30 mm

Details

Item
Short-Handled Selector Switch
Basic Material
Metal
Type of Operator
Knob
Action
Maintained/Maintained
Operator Head Material
Metal
Cam
1
Operator Color
Black
Color
Black
NEMA Rating
12, 13, 3, 3R, 4, 4X
Bezel Material
Anodized Aluminum
Position
2
Bezel Color
Chrome
Key Removal
No Key
Switch Operation @ Position B
O
Switch Operation @ Position A
X
Switch Operation @ Position D
No Fourth Position
IP Rating
IP65
Switch Operation @ Position C
No Third Position
Key Number
No Key
Standards
CSA, UL Listed
Series
10250T
Cam code
Cam 1
Number Of Positions
2
Throw type
60°
Compliances
CE Marked
Actuator color
Black
Certifications
CSA Certified
Rating
NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Type
30.5 mm, Heavy-Duty
Actuator
Knob
Illumination
Non-illuminated
Product Name
Eaton 10250T pushbutton
Switch Function @ 4th Position
No Fourth Position
Operator Head Color
Black
Switch Function @ 3rd Position
No Third Position
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Switch Function @ 2nd Position
Off
Switch Function @ 1st Position
On
Operator Head Type
Short-Handled Knob
Number of Positions
2
Operator Illumination
Non-Illuminated

Description

Short-Handled Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, Knob Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Metal, Bezel Material Anodized Aluminum, Bezel Color Chrome, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Cam 1, Standards CSA, UL Listed, Key Number No Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.