Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutler-Hammer Non-Illum Selector Swtch, 30mm, 3 Pos, Levr

  • Mfr # 10250T3022

  • Zoro # G5228517


product price: $94.33
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Maintained/Maintained
Operator Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T3022
Zoro #
G5228517
UPC #
786680122897
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Width
1.8 in
Product Height
2.1 in
Product Length/Depth
2 in
Overall Width
1.8 in
Overall Depth
2 in
Panel Cutout Diameter
30 mm
Overall Height
2.1 in
Manufacturer Warranty Length
1 yr

Details

Item
Long-Handled Selector Switch
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Maintained/Maintained
Operator Head Material
Metal
Cam
2
Operator Color
Black
Color
Black
NEMA Rating
12, 13, 3, 3R, 4, 4X
Position
3
Bezel Material
Anodized Aluminum
Bezel Color
Chrome
Key Removal
No Key
Switch Operation @ Position A
X
Key Number
No Key
Switch Operation @ Position D
No Fourth Position
Standards
CSA, UL Listed
IP Rating
IP65
Switch Operation @ Position C
No Third Position
Switch Operation @ Position B
X
Series
10250T
Compliances
CE Marked
Certifications
CSA Certified
Illumination
Non-illuminated
Throw type
60°
Actuator
Lever
Actuator color
Black
Number Of Positions
3
Type
30.5 mm, Heavy-Duty
Cam code
Cam 2
Rating
NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Product Name
Eaton 10250T pushbutton
Operator Head Type
Long-Handled Knob
Operator Illumination
Non-Illuminated
Switch Function @ 3rd Position
On
Hazardous Location Specification
Not Rated
Switch Function @ 1st Position
On
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Number of Positions
3
Switch Function @ 2nd Position
On
Switch Function @ 4th Position
No Fourth Position
Operator Head Color
Black

Description

Long-Handled Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Metal, Bezel Material Anodized Aluminum, Bezel Color Chrome, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Cam 2, Standards CSA, UL Listed, Key Number No Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.