Cutler-Hammer Non-Illum Selector Swtch, 30mm, 4 Pos, Knob

  • Mfr # 10250T1367

  • Zoro # G5228386


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Knob
Action
Maintained/Maintained/Maintained/Maintained
Operator Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T1367
Zoro #
G5228386
UPC #
786680122033
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Length/Depth
1.9 in
Product Width
1.9 in
Product Height
2.2 in
Overall Width
1.9 in
Overall Depth
1.9 in
Panel Cutout Diameter
30 mm
Overall Height
2.2 in
Manufacturer Warranty Length
1 yr

Details

Item
Short-Handled Selector Switch
Basic Material
Metal
Type of Operator
Knob
Action
Maintained/Maintained/Maintained/Maintained
Operator Head Material
Metal
Cam
7
Operator Color
Black
Color
Black
NEMA Rating
12, 13, 3, 3R, 4, 4X
Position
4
Bezel Material
Anodized Aluminum
Bezel Color
Chrome
Key Removal
No Key
Switch Operation @ Position B
O
Standards
CSA, UL Listed
Switch Operation @ Position D
X
IP Rating
IP65
Switch Operation @ Position C
X
Switch Operation @ Position A
O
Key Number
No Key
Series
10250T
Rating
NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Illumination
Non-illuminated
Type
30.5 mm, Heavy-Duty
Throw type
40°
Cam code
Cam 7
Compliances
CE Marked
Actuator color
Black
Certifications
UL Listed
Number Of Positions
4
Actuator
Knob
Product Name
Eaton 10250T pushbutton
Switch Function @ 1st Position
Off
Switch Function @ 4th Position
On
Switch Function @ 2nd Position
Off
Operator Illumination
Non-Illuminated
Switch Function @ 3rd Position
On
Operator Head Type
Short-Handled Knob
Number of Positions
4
Hazardous Location Specification
Not Rated
Operator Head Color
Black
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X

Description

Short-Handled Selector Switch, 30 mm, 4 Position, Maintained/Maintained/Maintained/Maintained Action, Knob Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Metal, Bezel Material Anodized Aluminum, Bezel Color Chrome, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Cam 7, Standards CSA, UL Listed, Key Number No Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.