Zoro Homepage

Cutler-Hammer Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever

  • Mfr # E34VHBL1-2X

  • Zoro # G5228571


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Lever
Contact Form
1NO
Action
Maintained/Maintained/Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34VHBL1-2X
Zoro #
G5228571
UPC #
786680127052
Country of Origin
United States

Dimensions

Size
30 mm
Product Length/Depth
2 in
Product Width
2.5 in
Product Height
3.5 in
Overall Width
2.5 in
Overall Depth
2 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm
Overall Height
3.5 in

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Lever
Contact Form
1NO
Action
Maintained/Maintained/Maintained
Operator Head Material
Polymer
Cam
3
Color
Black
NEMA Rating
12, 13, 3, 3R, 4, 4X
Position
3
Bezel Material
Zinc
Key Removal
No Key
Bezel Color
Chrome
Switch Operation @ Position A
XO
NEMA Contact Rating Designation
A600/P600
Contact Rating
10A @ 600V AC
Switch Operation @ Position C
OX
IP Rating
IP68
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position B
OO
Standards
CE
Includes
Assembled Pushbutton
DC Contact Rating
5 A @ 250 V
Series
E34
AC Contact Rating
10 A @ 600 V
Type
Knob
Number Of Positions
3
Cam code
Cam 3
Compliances
CE Marked
Operating mode
Maintained
Product Name
Eaton E34 pushbutton selector switch
Number of Positions
3
Switch Function @ 2nd Position
Off
Hazardous Location Specification
Not Rated
Operator Head Color
Black
Contact Block Material
Metal
Switch Function @ 4th Position
No Fourth Position
Switch Function @ 3rd Position
On
Operator Head Type
Long-Handled Knob
Operator Illumination
Non-Illuminated
Switch Function @ 1st Position
On
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X

Description

Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, 1NO Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Polymer, Basic Material Metal, Bezel Material Zinc, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP68, Cam 3, Switch Operation @ Position A XO, Switch Operation @ Position B OO, Switch Operation @ Position C OX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.