Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutler-Hammer Push Button Cap, Illuminated, 30mm, Red

  • Mfr # 10250TC21

  • Zoro # G5218166


product price: $16.69
/ea

Key Features

Color
Red
Standards
CE, CSA, UL Listed
IP Rating
IP65
Illuminated / Non-Illuminated
Illuminated
Size
30.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250TC21
Zoro #
G5218166
UPC #
786680124655
Country of Origin
Dominican Republic

Dimensions

Size
30.5 mm
Product Height
.8 in
Product Length/Depth
1 in
Product Width
1 in
Overall Width
1 in
Overall Height
0.8 in
Manufacturer Warranty Length
1 yr
Overall Depth
1 in
Panel Cutout Diameter
30 mm

Details

Item
Push Button Cap
Color
Red
Standards
CE, CSA, UL Listed
IP Rating
IP65
Illuminated / Non-Illuminated
Illuminated
For Use With
Eaton 10250T Push Buttons
Basic Material
Plastic
NEMA Rating
1, 12, 3R, 4, 4X
Head Material
Plastic
Connection Type
Screw-On
Type
30.5 mm, Heavy-Duty Watertight/Oiltight
Used with
Pushbutton, PresTest
Compliances
CE Marked
Certifications
CSA Certified
Bus material
Plastic
Series
10250T
Actuator color
Red
Product Name
Eaton 10250T pushbutton lens
Head Color
Red
Head Style
Extended
Compatible with Brand
Eaton
Compatible with Series
10250T
Compatible Operator Illumination
Illuminated
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X

Description

Push Button Cap, Color Red, For Use With Eaton 10250T Push Buttons, Size 30.5 mm, Basic Material Plastic, Illuminated, Head Material Plastic, Connection Type Screw-On, NEMA Rating 1, 12, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.