Zoro Homepage

Pushbuttons

  • Mfr # 10250TS54

  • Zoro # G921852877


product price: $2.15
/ea

Key Features

Type
Standard
Material
Aluminum
Size
30.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250TS54
Zoro #
G921852877
UPC #
078211336072
Country of Origin
United States

Dimensions

Size
30.5 mm

Details

Type
Standard
Material
Aluminum

Description

30.5 MM, Legend: UP/OFF/DOWN, Black, Square, Standard, 3-Position, Pushbutton Legend Plate

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.