Shop EATON CUTLER-HAMMER
See all product information
Create Account
Pushbuttons EA
- Mfr # HT8GDWABV7
- Zoro # G214797915
product price:Â
$
59.19
/ea
Key Features
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30.5 mm
Head Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HT8GDWABV7
- Zoro #
- G214797915
- UPC #
- 10782116302274
- Country of Origin
- Dominican Republic
- Item
- Push Button Switch
- Push Button Style
- Extended
- Action
- Momentary
- Operator Illumination
- Illuminated
- Head Color
- White
- Head Material
- Plastic
- Terminal Connection
- Screw Clamp
- Standards
- CE, CSA, UL Listed
Dimensions
- Panel Cutout Diameter
- 30.5 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.