Shop HONEYWELL

Limit Switch - Rotary Roller Lever, SPDT, Die Cast Zinc, IP67, 10A 480V

  • Mfr # 1LS19
  • Zoro # G3937245

product price: 
$
311.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 480V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1LS19
Zoro #
G3937245
UPC #
-
Country of Origin
United States
Item
Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 480V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Operating Force
3 lb
Stem Thread - Limit Switch
No Stem
AC Contact Rating
10 A @ 120 V, 10 A @ 240 V, 10 A @ 480 V
Boot Sealed Actuator (Limit Switch)
No
Actuator Style
Roller-Lever Arm
Mounting Hole Spacing - Limit Switch
2.31 in x 1.19 in
Actuator Location
Side
Contact Form
1NO/1NC
Actuator Location (Limit Switch)
Side
Wiring Entry
1/2 in NPT
Operating Temp. Range
-20 Degrees to 160 Degrees F
Limit Switch Style
General Purpose Limit Switch
Basic Actuator Style (Limit Switch)
Rotary
Body Style (Limit Switch)
Miniature
Contact Form - Limit Switch
1NC/1NO
Standards
CE
Actuator Style (Limit Switch)
Rotary, Roller Lever
Roller Material
Steel
DC Contact Rating
Not Rated
Travel
Differential Travel 4 Degrees , Maximum Pretravel 5 Degrees , Minimum Over Travel 30 Degrees
Number of Poles
1
Arm Material
Steel
NEMA Rating
1, 13, 3, 4, 6
Electrical Connection
Screw Terminals
Mounting Hole Pattern - Limit Switch
4 Hole Rectangular
Body Material
Metal
Mounting Hole - Limit Switch
(4) 0.19 in dia
Movement
Rotary
Boot Sealed Actuator - Limit Switch
No
Voltage Rating
480V AC
Series
LS
Amps
10
Differential Travel
4 Degrees
Connection Type
Threaded Entry
IP Rating
IP67
Operator Configuration
Standard
Poles/Contacts
SPDT 1NO 1NC
Differential-Travel - Travel To Reset
4 deg DT
Body Construction
Die Cast Zinc
Rating - NEMA
NEMA 4,6
Type
Compact Limit Switch
Operating Temperature - min
-20 deg F (-29 deg C)
Head/Operator
Side Rotary Roller Lever
Electrical Rating - VAC/DC
10A 480Vac (Vdc Rated)
Head Action
Spring Return, Standard
Operating Temperature - max
160 deg F (71 deg C)
Over-Travel/Total-Travel
30 deg OT
Travel Direction
CW or CCW
Pre-Travel - Travel To Operate
5 deg PT
Current Rating - nominal
10A
Number of Mounting Holes
4
Pretravel
5 Degrees
Mounting Hole Vertical Center to Center Distance
60 mm
Operating Torque - Maximum
4.5 in-lb
Boot Sealed Actuator
No Boot Included
Body Configuration
Non Plug-In
Mounting Hole Horizontal Center to Center Distance
30 mm
NEMA Enclosure Rating
1, 13, 3, 4, 6
Operating Temperature - Minimum
-20 Degrees F
Overtravel
30 Degrees
Mounting Style
Surface
Operating Temperature - Maximum
160 Degrees F
Differential Travel - Rotary
4 Degrees
Pre-Travel - Rotary
5 Degrees
Over Travel - Rotary
30 Degrees

Dimensions

Actuator Length
1.5 in
Roller Dia.
0.75 in
Body Height - Limit Switch
2.7 in
Body Width - Limit Switch
1.19 in
Body Depth - Limit Switch
1.13 in
Roller Width
0.25 in
Width
1.19 in
Depth
1.13"
Actuator Length - Limit Switch
1.5 in
Height
4.05"
Connection Size
1/2 in. NPT
Body Height
2.7 in
Roller Diameter
0.75 in
Mounting Hole Diameter
4.88 mm
Body Width
1.57 in
Arm Length - Maximum
1.5 in
Body Depth
1.13 in
Overall Width
1.57 in

Description

Honeywell's MICRO SWITCH Compact LS Limit Switch Series is suitable for installation in environments with limited space, as specified by the product dimensions and mounting configuration. This limit switch features a rotary roller lever actuator located on the side, with a non plug-in die-cast zinc body construction and surface mounting configuration. The device features SPDT (1NC/1NO) contact form; rated for operation at up to 10A at 480V AC as per manufacturer specifications.

Key Features:

  • Actuator Style: Rotary, Roller Lever; Actuator Length: 1.5 in; Side location
  • Contact Form: SPDT (1NC/1NO); AC Rating: 10A at 480V
  • Body Material: Die Cast Zinc; Miniature body style; Non plug-in configuration
  • Mounting: Surface mount with four 0.19 in diameter holes (2.31 x 1.19 in spacing)
  • Electrical Connection: Screw terminals via threaded entry (1/2 in NPT)
  • Travel Parameters: Pretravel – 5°, Differential travel – 4°, Overtravel – 30°
  • Operating Force/Torque: Requires up to 3 lb force or maximum torque of 4.5 in-lb
  • Temperature Range: -20°F to +160°F; enclosure is rated IP67 and complies with NEMA types 1,3,4,6,13 according to manufacturer testing standards
  • Roller Dimensions & Material: Steel roller, diameter .75 in, width .25 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.