
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10250TC18N
Zoro #
G314797327
UPC #
78211377251
Country of Origin
Dominican Republic
Dimensions
Panel Cutout Diameter
30.5 mm
Size
30.5 mm
Details
Item
Push Button Lens
Push Button Style
Extended
Action
Maintained
Head Color
White
Head Material
Metal
Type
Lens
Color
White
Standards
CE, CSA, UL Listed
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.