Zoro Homepage

Cutler-Hammer Safety Switch, 1NO/1NC w/Adapter

  • Mfr # 10250TD31H

  • Zoro # G5228693


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Contact Rating
10A @ 660V AC/DC
Size
30 mm
Action
Momentary/Break Before Make
Application
Operator
Contact Form
1NO/1NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250TD31H
Zoro #
G5228693
UPC #
786680121043
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Width
1 in
Product Length/Depth
1 in
Product Height
1 in
Manufacturer Warranty Length
1 yr
Connection Size
30 mm

Details

Item
Contact Block
Contact Rating
10A @ 660V AC/DC
Action
Momentary/Break Before Make
Application
Operator
Contact Form
1NO/1NC
Color
Black
For Use With
Eaton 10250T and E34 Operators
Safety Rating
Class I, Division 2
NEMA Contact Rating Designation
A600/P600
Standards
cUL, UL Listed
Type
30.5 mm, Class I Division 2
Series
10250T
Used with
Selector switch operator
Certifications
UL/CUL listed
Product Name
Eaton 10250T pushbutton selector switch adapter
Terminal Connection Type
Screw Clamp Terminals
Includes
Adapter and Contact Blocks
Compatible with Series
10250T, E34
AC Contact Rating
10 A @ 660 V
DC Contact Rating
10 A @ 600 V
Compatible Operator
Push Button
Switch Action
Momentary/Break Before Make
Includes Mounting Block
Mounting Block Included

Description

Contact Block, Contact Form 1NO/1NC, Contact Rating 10A @ 660V AC/DC, For Use With Eaton 10250T and E34 Operators, Action Momentary/Break Before Make, 30 mm, Application Operator, NEMA Contact Rating Designation A600/P600, Color Black, Standards cUL, UL Listed, Safety Rating Class I, Division 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.