Zoro Homepage

Cutler-Hammer Thermal Unit, 10.41 to 11.30A

  • Mfr # FH41

  • Zoro # G4175236


product price: $56.39
/ea

Key Features

Full Load Amps
10.41 to 11.30
For Use With
Eaton B100 Series Manual Motor Starter (B100M0C, B100M1C, B100S0C, B100S1C, B100W0C, B100W1C, B100U0C, B100U1C, B100J0C, B100J1C, B100M0CA, B100M1CA, B100S0CA, B100S1CA)
FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure
10.41 to 11.30
Sensing Method
Bimetallic
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure
10.41 to 11.30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FH41
Zoro #
G4175236
UPC #
786678670096
Country of Origin
Dominican Republic

Dimensions

FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure
10.41 to 11.30
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure
10.41 to 11.30
FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure
10.41 to 11.30
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure
10.41 to 11.30
NEMA Size
0, 1, 2
Product Length/Depth
2.1 in
Product Width
1.3 in
Product Height
.8 in

Description

Thermal Unit, Trip Class 20, Overload Protection Type Thermal, Full Load Current 10.9 to 11.9 A, 9.5 to 10.3 A, NEMA Size 0, 1, 2, Compatible with Series A200, B100, Compatible with Grainger Part Number 11Z488, 11Z489, 11Z49, 11Z491, 11Z492, 11Z493, 11Z494, 11Z495, 11Z496, 11Z497, Compatible Manufacturer Model Number B100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.