Shop SCHNEIDER ELECTRIC

Safety Switch, Nonfusible, 3PST, Three Phase, NEMA 4X, Indoor/Outdoor, 18-8 Stainless Steel

  • Mfr # VHU363NDSGL
  • Zoro # G909691368

product price: 
$
3,555.14
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VHU363NDSGL
Zoro #
G909691368
UPC #
3606485894737
Country of Origin
United States
Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4X
HP
75 HP @ 480V
Voltage
600V AC/DC
Handle Color
Black/Red
Housing Material
304 Stainless Steel
Standards
EU RoHS, UL Listed file E2875
Neutral Assembly Included
Yes
Amps
100 A
Number of Wires
4
Includes
Dual Cover Interlock
Number of Poles
3
Duty
Heavy Duty
Fuse Kit (Class R)
Mfr. No. RFK10
Mounting Style
Surface Mount
Resistance Properties
Corrosion-Resistant
Number of Mounting Holes
6
NEMA Enclosure Rating
4X
Horsepower @ 600V AC
100 hp
Features
Quick Make/Break Operating Mechanism, Viewing Window
Includes Interlocked Receptacle
Yes
Horsepower @ 480V AC
75 hp
Number of Locks
2
Horsepower @ 240V AC
Not Rated
Compatible with Manufacturer Model Number
RFK10
Compatible Manufacturer Part Number
RFK10
Compatible Manufacturer Model Number
RFK10
For Use With Mfr. Model Number
RFK10
Disconnector Device Type
non-fusible disconnect
Product Or Component Type
Single Throw Safety Switch
Electrical Connection
lugs
Series Name
heavy duty
Product Certifications
UL listed file E2875
Device Composition
neutral (factory installed)
Condition Of Use
suitable service entrancefor USA || suitable service entrancefor Mexico
Tightening Torque
50-50 lbf.in (AWG 1...AWG 3/0) || 45-45 lbf.in (AWG 6...AWG 4) || 40-40 lbf.in 8.367-8.367 mm² (AWG 8) || 35-35 lbf.in 2.06-5.261 mm² (AWG 14...AWG 10)
Wiring Configuration
4-wire (3PH + N)
Device Application
heavy application
Device Mounting
surface
Compatible with Manufacturer Model No.
RFK10
Compatible with Mfr. Model No.
RFK10
For Use with Mfr Model Number
RFK10
Compatible Pump Manufacturer Part Number
RFK10
Compatible Mfr. Model Number
RFK10
For Manufacturer Part Number
RFK10
Compatible with Mfr. Model Number
RFK10

Dimensions

Height
20 3/4 in
Width
9 3/8 in
Depth
7 1/4 in
Maximum Enclosure Depth
7.25 in
Fits Chest Size
Quick Make/Break Operating Mechanism, Viewing Window

Description

Safety Switch, Compatible with Manufacturer Model Number RFK10, Contact Form 3PST, Current Rating 100 A, Depth 7 1/4 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Quick Make/Break Operating Mechanism, Viewing Window, For Fuse Class Not Applicable, Fuse Kit (Class R) Mfr. No. RFK10, Handle Color Black/Red, Height 20 3/4 in, Horsepower @ 240V AC Not Rated, Horsepower @ 480V AC 75 hp, Horsepower @ 600V AC 100 hp, Housing Material 304 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.