This item is Discontinued.

Eaton Cutler-Hammer Voltage Transformer, 50VA, 120V, 240/480V C340CNG

Voltage Transformer, 50VA, 120V, 240/480V (Discontinued)

  • Mfr # C340CNG
  • Zoro # G910527014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C340CNG
Zoro #
G910527014
UPC #
-
Country of Origin
Unknown

Details

Item
Voltage Transformer
Input Voltage - Transformer
240/480V
VA Rating - Transformer
50VA
Output Voltage - Transformer
120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.