Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical, Inductive Proximity Sensor, 12 mm Dia., Stainless Steel, 2 m, Bare Wire, 3 Wires, Unshielded

  • Mfr # E57PS-12UNC4-C2

  • Zoro # G0121619


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 48V DC
Length
42 mm
Width
5-1/4 in
Depth
6-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E57PS-12UNC4-C2
Zoro #
G0121619
UPC #
786685906676
Country of Origin
Mexico

Dimensions

Length
42 mm
Width
5-1/4 in
Depth
6-1/4 in
Product Length/Depth
6.25 in
Product Height
2 in
Overall Height
42 mm
Cable Length
2 m
Overall Diameter
12 mm

Details

Item
Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 48V DC
Proximity Sensor Electrical Connection
4 Pin Micro Connector
Proximity Sensor Operating Frequency
2,000 Hz
IP Rating
IP69K
Standards
UL Listed
Max. Current Load
300mA
Operating Temp. Range
-13 Degrees to 158 Degrees F
Description/Special Features
Proximity Switch-Short Body
Electrical Connection
Bare Wire
AC Voltage Rating
Not Rated
Operating Temperature - Minimum
-40 Degrees F
Body Material
Stainless Steel
Features
360 Degree LED Indicator, Laser-Engraved Label, Short Circuit Protection
Includes Indicator Lights
Indicator Lights Included
Operating Temperature - Maximum
158 Degrees F
Output Circuit Type
NPN
Style
Cylindrical, Inductive
Sensing Distance - Maximum
4 mm
Sensing Face Shielding
Unshielded
NEMA Enclosure Rating
4, 4X, 6, 6P
Electrical Installation Type
Prewired Cable
Series
E57
Output Circuit Contact Form
NC
Output Circuit Number of Wires
3
DC Voltage Rating
10-48V DC
Load Current - Maximum
300 mA
Switching Frequency
2,000 Hz

Description

Inductive Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 48V DC, Shielded, Proximity Sensor Operating Frequency 2,000 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 2 mm, Proximity Sensor Electrical Connection 4 Pin Micro Connector, Output Mode NO, NEMA Rating 4X, IP Rating IP69K, Case Material Stainless Steel, Length 42 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 300mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.