Zoro Homepage

Cylindrical, Inductive Proximity Sensor, 12 mm Dia., Stainless Steel, M12, 3 Wires, Semi-Shielded

  • Mfr # E57-12LE06-C1D

  • Zoro # G3240237


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
6 to 48V DC
Length
77 mm
Width
0.47 in
Depth
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E57-12LE06-C1D
Zoro #
G3240237
UPC #
-
Country of Origin
Mexico

Dimensions

Length
77 mm
Width
0.47 in
Depth
0.47 in
Product Height
3.04 in
Overall Height
77 mm
Overall Diameter
12 mm

Details

Item
Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
6 to 48V DC
Proximity Sensor Electrical Connection
4 Pin Micro DC Connector
Proximity Sensor Operating Frequency
800 Hz
Max. Current Load
500mA
Operating Temp. Range
-13 Degrees to 158 Degrees F
Description/Special Features
360 Degrees Viewable LED Output Indication
Standards
CE, CSA, UL Listed
Electrical Connection
M12
Series
E57
Connection
4-pin M12 connector
Maximum DC Current
500 mA
Protection
Auto reset short circuit
Accuracy
< 3% of sensing distance
Environmental Rating
NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13, IP67, IP69K
Enclosure Material
End bell: polycarbonate;Tube: stainless steel;Front cap: polyphenylene sulfide
Sensor Type
Inductive proximity
Led Indicator
Green power up turns red when output energized
Contact Rating
500 mA at 6-30 Vdc, 300 mA at 32-48 Vdc
Style
Cylindrical, Inductive
Body Material
Stainless Steel
Load Current - Maximum
500 mA
Number of Pins
4
Electrical Installation Type
Direct Connector
DC Voltage Rating
6-48V DC
Includes Indicator Lights
Indicator Lights Included
Sensing Face Shielding
Semi-Shielded
Output Circuit Type
NPN
Switching Frequency
800 Hz
Output Circuit Contact Form
NC
Sensing Distance - Maximum
6 mm
Operating Temperature - Maximum
158 Degrees F
AC Voltage Rating
Not Rated
NEMA Enclosure Rating
12, 13, 4, 4X, 6, 6P
Body Stainless Steel Grade
303
Features
Auto Reset Short Circuit
Output Circuit Number of Wires
3
Operating Temperature - Minimum
-13 Degrees F

Description

Inductive Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 6 to 48V DC, Semi-Shielded, Proximity Sensor Operating Frequency 800 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 6 mm, Proximity Sensor Electrical Connection 4 Pin Micro DC Connector, Output Mode NC, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating IP67, IP69K, Case Material 303 Stainless Steel, Length 77 mm, Operating Temp. Range -13 Degrees to 158 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.