Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical, Inductive Proximity Sensor, 18 mm Dia., Stainless Steel, Micro, 2 Wires, Shielded

  • Mfr # E57SAL18A4SA

  • Zoro # G2956064


product price: $199.49
/ea
Free Shipping & Returns

Key Features

Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
40 to 250V AC
Length
40 mm
Width
0.71 in
Depth
0.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E57SAL18A4SA
Zoro #
G2956064
UPC #
-
Country of Origin
Mexico

Dimensions

Length
40 mm
Width
0.71 in
Depth
0.71 in
Product Height
2.72 in
Overall Height
69 mm
Overall Diameter
18 mm

Details

Item
Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
40 to 250V AC
Proximity Sensor Electrical Connection
3 Pin Micro AC Connector
Proximity Sensor Operating Frequency
20 Hz
Operating Temp. Range
-13 Degrees to 158 Degrees F
Description/Special Features
360 Degrees Viewable LED Output Indication, Overload and Short-Circuit Protection
Standards
CE, CSA, UL Listed
Max. Current Load
500mA
Electrical Connection
Micro
Series
E57
Accuracy
< 3%
Protection
Short circuit protected
Led Indicator
Output status: red
Maximum AC Current
250 mA
Connection
3-pin dual key micro connector
Environmental Rating
IP67, IP69K NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Sensor Type
Inductive proximity
Contact Rating
250 mA at 40-240Vac
Maximum DC Current
250 mA
Load Current - Maximum
250 mA
NEMA Enclosure Rating
4, 4X, 6, 6P
Operating Temperature - Minimum
-13 Degrees F
Body Material
Stainless Steel
Features
Short Circuit Protection
Sensing Face Shielding
Shielded
Output Circuit Type
AC-Type
Electrical Installation Type
Direct Connector
Number of Pins
3
Includes Indicator Lights
Indicator Lights Included
Output Circuit Number of Wires
2
Sensing Distance - Maximum
5 mm
Switching Frequency
20 Hz
AC Voltage Rating
20-250V AC
Output Circuit Contact Form
NO
Style
Cylindrical, Inductive
DC Voltage Rating
Not Rated
Operating Temperature - Maximum
158 Degrees F

Description

Inductive Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 40 to 250V AC, Shielded, Proximity Sensor Operating Frequency 20 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 5 mm, Proximity Sensor Electrical Connection 3 Pin Micro AC Connector, Output Mode NO, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating IP67, IP69K, Case Material Stainless Steel, Length 40 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 500mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products