Zoro Homepage

Cylindrical, Inductive Proximity Sensor, 30 mm Dia., Stainless Steel, 24.14 m, Bare Wire, 2 Wires, Shielded

  • Mfr # E57LAL30A2

  • Zoro # G716246256


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Overall Height
30 mm
Series
E57
NEMA Enclosure Rating
12, 13, 4, 4X, 6, 6P
Body Stainless Steel Grade
303
Sensing Distance - Maximum
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E57LAL30A2
Zoro #
G716246256
UPC #
782113743066
Country of Origin
Mexico

Dimensions

Overall Height
30 mm
Cable Length
24.14 m
Overall Diameter
30 mm

Details

Series
E57
NEMA Enclosure Rating
12, 13, 4, 4X, 6, 6P
Body Stainless Steel Grade
303
Sensing Distance - Maximum
10 mm
Sensing Face Shielding
Shielded
Output Circuit Contact Form
NO
IP Rating
IP67, IP69K
Body Material
Stainless Steel
Includes Indicator Lights
Indicator Lights Included
Operating Temperature - Maximum
158 Degrees F
Load Current - Maximum
250 mA
AC Voltage Rating
20-250V AC
Standards
CE, CSA, UL Listed
Electrical Connection
Bare Wire
Item
Proximity Sensor
Output Circuit Number of Wires
2
Electrical Installation Type
Prewired Cable
Operating Temperature - Minimum
-13 Degrees F
DC Voltage Rating
Not Rated
Style
Cylindrical, Inductive

Description

Proximity Sensor, IP Rating IP67, IP69K, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.