Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical, Inductive Proximity Sensor, 30 mm Dia., Stainless Steel, Micro, 3 Wires, Shielded

  • Mfr # E57P-30SPN15-Q

  • Zoro # G0076426


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Proximity Sensor Style
Cylindrical Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 48V DC
Output Mode
NO
Length
71 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E57P-30SPN15-Q
Zoro #
G0076426
UPC #
786685906379
Country of Origin
Mexico

Dimensions

Length
71 mm
Width
2 in
Depth
5 in
Overall Diameter
30 mm
Overall Height
71 mm

Details

Item
Inductive Cylindrical Proximity Sensor
Proximity Sensor Style
Cylindrical Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 48V DC
Output Mode
NO
Max. Detecting Distance
15 mm
Proximity Sensor Electrical Connection
4 Pin Micro Connector
Proximity Sensor Operating Frequency
600 Hz
Description/Special Features
Proximity Switch-Performance
Operating Temp. Range
-13 Degrees to 158 Degrees F
Max. Current Load
300mA
IP Rating
IP69K
Standards
UL Listed
Electrical Connection
Micro
Certifications
UL Listed
Operating Temperature - Maximum
158 Degrees F
Output Circuit Current - Maximum
300 mA
NEMA Enclosure Rating
4X, 6P
Output Circuit Contact Form
NO
Includes Indicator Lights
Indicator Lights Included
Sensing Face Shielding
Shielded
Electrical Installation Type
Direct Connector
Series
E57
Features
360 Degree LED Indicator, Laser-Engraved Label, Short Circuit Protection
Body Material
Stainless Steel
Output Circuit Number of Wires
3
DC Voltage Rating
10-48V DC
Style
Cylindrical, Inductive
Output Circuit Type
PNP
Sensing Distance - Maximum
15 mm
Switching Frequency
600 Hz
AC Voltage Rating
Not Rated
Number of Pins
4
Operating Temperature - Minimum
-40 Degrees F
Load Current - Maximum
10 mA

Description

Inductive Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 48V DC, Shielded, Proximity Sensor Operating Frequency 600 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 4 Pin Micro Connector, Output Mode NO, NEMA Rating 4X, IP Rating IP69K, Case Material Stainless Steel, Length 71 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 300mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.