Zoro Homepage

DC Power Supply, 100/240V AC, 24V DC, 480 W, 20 A, DIN Rail

  • Mfr # PSG480E24RM

  • Zoro # G8569434


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100/240V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
480 W
Current - Output
20 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSG480E24RM
Zoro #
G8569434
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Height
5.67 in
Overall Width
4.88 in
Overall Depth
4.76 in
Height
4.88 in
Depth
4.76 in
Width
5.67 in
Wire Size - Minimum
18 AWG
Wire Size - Maximum
10 AWG

Details

Item
DC Power Supply
Input Voltage
100/240V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
480 W
Current - Output
20 A
Mounting
DIN Rail
Housing Material
Aluminum
Phase
Single
Power Supply Style
Switching
Hz
50/60 Hz
Operating Temp. Range
-20 to 80°C
IP Rating
IP20
Output Noise
Less Than 50mV
Case Material
Aluminum Case
Power Rating
480W
Status Indicator
LED/DC OK Signal
Standards
CE, CSA, cUL 62368-1, cULus/UL 60950-1, DIN 57100-410, EN 50178, EN 60204, EN 61000-4-11, EN 61000-4-2, EN 61000-406, EN 61000-6-2, EN 61000-6-3, EN 610003-2, German Safety, IEC, PELV (EN 60204), RoHS, SELV (EN 60950), UL 508, UL 62368-1
Series
PSG
Phase - Electrical
Single
Features
Din Rail Mounting, Industrial Power Supply, Low Output Noise, Overvoltage And Short Circuit Protection, Screw Terminal Connections, Ultra Slim Footprint
Hold Up Time
Greater Than 22 msec
Output Voltage
24V DC
Output Amps
20A
Style
Switching
Peak Amps
30
Certifications
EN 50178;PELV (EN 60204);EN 61000-406;EN 61000-4-11;SELV (EN 60950);EN 61000-6-2;EN 61000-4-2;UL 508;CSA Certified;IEC Rated;EN 60204;cULus/UL 60950-1;EN 61000-6-4;EN 610003-2;cUL 62368-1;UL 62368-1
Compliances
German Safety;CE Marked;DIN 57100-410
Degree Of Protection
IP20
Terminals
Finger-safe
Frequency Rating
47-63 Hz
Operating Temperature - Maximum
167 Degrees F
Maximum Efficiency @ 115V AC
90 %
Operating Temperature - Minimum
-4 Degrees F
Special Features
Finger Safe, Overvoltage Protection
Mean Time Between Failures (MTBF)
500,000 hr
Current - Peak
30 A
NEMA Enclosure Rating
1
Maximum Efficiency @ 230V AC
90 %
Current - Inrush
35 A

Description

DC Power Supply, Input Voltage 100 to 240V AC, Output Voltage 24V DC, Power Rating 480W, Output Amps 20, Mounting DIN Rail, Switching, Case Material Aluminum Case, Height 4.88 in, Width 5.67 in, Depth 4.76 in, Series PSG, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 30, IP Rating IP20, Output Noise Less Than 50mV, Hold Up Time Greater Than 22 msec, Status Indicator LED/DC OK Signal, NEMA Rating 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.