Zoro Homepage

AC to DC Power Supply, 100/240V AC, 24V DC, 120 W, 5 A, DIN Rail

  • Mfr # PSG120E24RM

  • Zoro # G8569346


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100/240V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
120 W
Current - Output
5 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSG120E24RM
Zoro #
G8569346
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Height
1.97 in
Overall Width
4.84 in
Overall Depth
4.76 in
Height
4.84 in
Width
1.97 in
Depth
4.76 in
Wire Size - Minimum
20 AWG
Wire Size - Maximum
12 AWG

Description

DC Power Supply, Input Voltage 100 to 240V AC, Output Voltage 24V DC, Power Rating 120W, Output Amps 5, Mounting DIN Rail, Switching, Case Material Aluminum Case, Height 4.84 in, Width 1.97 in, Depth 4.76 in, Series PSG, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 7.5, IP Rating IP20, Output Noise Less Than 50mV, Hold Up Time Greater Than 22 msec, Status Indicator LED/DC OK Signal, NEMA Rating 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.