Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Def Purpose Starter, Thermal, 208-240VAC

  • Mfr # B27CGC15B006

  • Zoro # G710042007


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
Standards
CSA, UL Listed
Coil Voltage
208-240V AC
Reversing Capability
Non-Reversing
Auxiliary Contact Form
1NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B27CGC15B006
Zoro #
G710042007
UPC #
782116917136
Country of Origin
United States

Dimensions

Overall Width
5.63 in
Overall Depth
5.81 in
Overall Height
7.38 in

Details

Item
Definite Purpose Starter
Number of Poles
2
Standards
CSA, UL Listed
Coil Voltage
208-240V AC
Reversing Capability
Non-Reversing
Auxiliary Contact Form
1NO
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 480V AC
Not Rated
Mounting Style
Bolt-On, Surface
Phase
Single
Horsepower @ Single Phase - 120V AC
3/4 hp
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 208V AC
Not Rated
Horsepower @ Single Phase - 240V AC
2 hp
Series
B27
Auxiliary Contact Module Capacity
4
Horsepower @ Three Phase - 600V AC
Not Rated
Locked Rotor Load
60 A @ 575V
Current AC
15 A
Overload Protection Type
Thermal
Horsepower @ Three Phase - 240V AC
Not Rated
Frequency
50/60 Hz
NEMA Enclosure Rating
1
Terminal Connection Type
Screw Terminals
Number of Auxillary Contacts
1
Terminals
Screw/pressure plate
Amperage Rating
15A
Control Characteristics
Common control
Overload Relay
4-6 FLA
Certifications
UL Recognized; CSA Certified
Overload Range
4-6 A
Inductive Full Load
15 A IFL
Enclosure
NEMA type 1 enclosed
Product Name
Eaton definite purpose starter
Coil
208-240 Vac, 50/60 Hz
Model
Starter

Description

Definite Purpose Starter, Mounting Style Bolt-On, Surface, Number of Auxillary Contacts 1, Includes Auxiliary Contacts Yes, Horsepower @ Three Phase - 208V AC Not Rated, Series B27, Coil Voltage 208-240V AC, Terminal Connection Type Screw Terminals, Horsepower @ Three Phase - 600V AC Not Rated, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC Not Rated, Horsepower @ Three Phase - 240V AC Not Rated, Horsepower @ Single Phase - 240V AC 2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.