Zoro Homepage

Definite Purpose Contactor, 110V-120V AC, 2 P, Non-Reversing

  • Mfr # C25BNF230A

  • Zoro # G014519090


product price: $64.99
/ea

Key Features

Coil Voltage
110V-120V AC
Number of Poles
2
Reversing Capability
Non-Reversing
Full Load Current - Resistive
40 A
Full Load Current - Inductive
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25BNF230A
Zoro #
G014519090
UPC #
786685116129
Country of Origin
China

Details

Item
Definite Purpose Contactor
Coil Voltage
110V-120V AC
Number of Poles
2
Reversing Capability
Non-Reversing
Full Load Current - Resistive
40 A
Full Load Current - Inductive
30 A
Terminal Connection Type
Box Lug & Quick Connect
Series
C25

Description

5 HP at 230 V, 110 to 120 VAC 50/60 Hz Coil, 30 A Inductive, 40 A Resistive, 2-Pole, Open, Non-Reversing, Definite Purpose Contactor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.