Zoro Homepage

Definite Purpose Contactor, 110V-120V AC, 2 P, Non-Reversing, Screw

  • Mfr # C25DNA250A

  • Zoro # G914519091


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
Reversing Capability
Non-Reversing
Full Load Current - Resistive
65 A
Full Load Current - Inductive
50 A
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25DNA250A
Zoro #
G914519091
UPC #
78211630460
Country of Origin
China

Details

Item
Definite Purpose Contactor
Coil Voltage
110V-120V AC
Number of Poles
2
Reversing Capability
Non-Reversing
Full Load Current - Resistive
65 A
Full Load Current - Inductive
50 A
Terminal Connection Type
Screw
Series
C25

Description

EATON DEFINITE PURPOSE CONTACTOR, QUICK, 50A, 110-120 VAC, 50/60 HZ, 15-50A, TWO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.