Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Definite Purpose Contactor, 110V-120V AC, 3 P, Non-Reversing, Box Lug

  • Mfr # C25DNE325A

  • Zoro # G114519174


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
110V-120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
35 A
Full Load Current - Inductive
25 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25DNE325A
Zoro #
G114519174
UPC #
78211630051
Country of Origin
China

Details

Item
Definite Purpose Contactor
Coil Voltage
110V-120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
35 A
Full Load Current - Inductive
25 A
Terminal Connection Type
Box Lug
Series
C25

Description

EATON DEFINITE PURPOSE CONTACTOR, MOUNTING PLATE, QUICK, 25A, 110-120 VAC, 50/60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.