
Definite Purpose Contactor, 120V AC, 3 P, Non-Reversing, 3 Phase, Screw
Mfr # XTCE050D00AD
Zoro # G114519365
product price: $894.99
/ea
Free Shipping & Returns
Key Features
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Phase
3
Terminal Connection Type
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XTCE050D00AD
Zoro #
G114519365
UPC #
782116486410
Country of Origin
Romania
Details
Item
Definite Purpose Contactor
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Phase
3
Terminal Connection Type
Screw
Full Load Current - Inductive
50 A
Series
XTCE
Description
50 HP 575 VAC 3-Phase, 110 to 130 VDC Coil, 50 A, 3-Pole, IP00, 55 MM D-Frame, Screw Terminal, Full Vage, Non-Reversing, IEC Contactor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.