
Definite Purpose Contactor, 200V-240V DC, 3 P, Non-Reversing, 3 Phase, Screw
Mfr # XTCE025C10BD
Zoro # G716150249
product price: $85.65
/ea
Free Shipping & Returns
Key Features
Coil Voltage
200V-240V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Phase
3
Terminal Connection Type
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XTCE025C10BD
Zoro #
G716150249
UPC #
78211648574
Country of Origin
France
Details
Item
Definite Purpose Contactor
Coil Voltage
200V-240V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Phase
3
Terminal Connection Type
Screw
Series
XTCE
Full Load Current - Inductive
25 A
Description
20 HP 575 VAC 3-Phase, 200 to 240 VDC Coil, 25 A, 3-Pole, 1NO, IP00, 45 MM C-Frame, Screw Terminal, Full Vage, Non-Reversing, IEC Contactor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.