
Definite Purpose Contactor, 208V-240V AC, 2 P, Non-Reversing
Mfr # C25DNF240A
Zoro # G814519191
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
2
Reversing Capability
Non-Reversing
Full Load Current - Resistive
50 A
Full Load Current - Inductive
40 A
Terminal Connection Type
Box Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C25DNF240A
Zoro #
G814519191
UPC #
782116300396
Country of Origin
China
Details
Item
Definite Purpose Contactor
Coil Voltage
208V-240V AC
Number of Poles
2
Reversing Capability
Non-Reversing
Full Load Current - Resistive
50 A
Full Load Current - Inductive
40 A
Terminal Connection Type
Box Lug
Phase
1
Series
C25
Description
3 HP at 115 VAC 1-Phase, 110 to 120 VAC 50/60 Hz Coil, 40 A Inductive, 50 A Resistive, 1NO, 2-Pole, Open, Non-Reversing, Definite Purpose Contactor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.