
Definite Purpose Contactor, 24V AC, 2 P, Non-Reversing, Box Lug
Mfr # C25DNF230T
Zoro # G214519128
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
2
Reversing Capability
Non-Reversing
Full Load Current - Resistive
40 A
Full Load Current - Inductive
40 A
Terminal Connection Type
Box Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C25DNF230T
Zoro #
G214519128
UPC #
782116310722
Country of Origin
China
Details
Item
Definite Purpose Contactor
Coil Voltage
24V AC
Number of Poles
2
Reversing Capability
Non-Reversing
Full Load Current - Resistive
40 A
Full Load Current - Inductive
40 A
Terminal Connection Type
Box Lug
Phase
1
Series
C25
Description
5 HP at 230 VAC 1-Phase, 15 HP at 460/575 VAC 3-Phase, 24 VAC 50/60 Hz Coil, 40 A Inductive, 40 A Resistive, 2-Pole, Open, Non-Reversing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.