Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Eaton Definite Purpose Contactor, 24V AC, 3 P, Non-Reversing, 3 Phase, Quick Connect C25FGF360T

Definite Purpose Contactor, 24V AC, 3 P, Non-Reversing, 3 Phase, Quick Connect (Discontinued)

  • Mfr # C25FGF360T
  • Zoro # G3085896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25FGF360T
Zoro #
G3085896
UPC #
094713804383
Country of Origin
United States

Dimensions

Height
9.51 in
Depth
4.81 in
Width
5.62 in
Frame Size
F
Overall Depth
4.81 in
Mounting Hole Distance - Height
2 in
Overall Width
2.63 in
Overall Height
3.75 in
Mounting Hole Distance - Width
3.25 in

Details

Item
Definite Purpose Contactor
Coil Voltage
24V AC
Series
C25
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
75 A
Full Load Current - Inductive
60 A
Phase
3
Terminal Connection Type
Quick Connect
HP @ 1 Phase - 230V
10
HP @ 3 Phase - 230V
20
HP @ 3 Phase - 575V
40 hp
Reversing
No
Action
Non-Reversing
Enclosure NEMA Rating
1
Standards
ARI 780, ARI 790, CE, CSA C22.2 No. 14-05, 238083 Class 3211 84, EN 60947-4-1, IEC 60947-4-1, RoHS, UL E1491 (Guide NLDX2), UL E1491 (Guide NLDX8)
Enclosure Type
NEMA 1
Minimum Operating Temperature
-13 Degrees F
NEMA Enclosure Rating
1
Horsepower @ Three Phase - 240V AC
20 hp
Maximum Voltage Rating
690V AC
Horsepower @ Three Phase - 208V AC
20 hp
Horsepower @ Three Phase - 600V AC
40 hp
Mounting Postion
Horizontal, Vertical
Auxiliary Contact Module Capacity
4
Maximum Operating Temperature
158 Degrees F
Horsepower @ Single Phase - 240V AC
10 hp
Horsepower @ Three Phase - 480V AC
40 hp
LED Lighting Current Rating
75 A
Frequency
50/60 Hz
Input Control Type
2-Wire
Horsepower @ Single Phase - 120V AC
5 hp

Description

Definite Purpose Contactor, LED Lighting Current Rating 75 A, Coil Voltage 24V AC, Series C25 Series, Number of Poles 3, NEMA Enclosure Rating 1, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size F, Horsepower @ Single Phase - 240V AC 10 hp, Horsepower @ Single Phase - 120V AC 5 hp, Full Load Current - Resistive 75 A, Full Load Current - Inductive 60 A, Maximum Voltage Rating 690V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.