Zoro Homepage

Definite Purpose Contactor, 277V AC, 2 P, Non-Reversing, Quick Connect & Screw

  • Mfr # C25BNB230H

  • Zoro # G814519115


product price: $38.69
/ea

Key Features

Coil Voltage
277V AC
Number of Poles
2
Reversing Capability
Non-Reversing
Full Load Current - Resistive
40 A
Full Load Current - Inductive
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25BNB230H
Zoro #
G814519115
UPC #
786685116051
Country of Origin
China

Details

Item
Definite Purpose Contactor
Coil Voltage
277V AC
Number of Poles
2
Reversing Capability
Non-Reversing
Full Load Current - Resistive
40 A
Full Load Current - Inductive
30 A
Terminal Connection Type
Quick Connect & Screw
Series
C25

Description

EATON DEFINITE PURPOSE CONTACTOR, QUICK, 30A, 440-480 VAC, 50/60 HZ, OPEN WITH M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.