Shop EATON
See all product information
Create Account
Definite Purpose Contactor, 277V AC, 2 P, Non-Reversing, Quick Connect & Screw
- Mfr # C25DND240H
- Zoro # G814519436
product price:Â
$
271.99
/ea
Free Shipping & Returns
Key Features
Coil Voltage
277V AC
Series
C25
Number of Poles
2
Reversing Capability
Non-Reversing
Full Load Current - Resistive
50 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C25DND240H
- Zoro #
- G814519436
- UPC #
- 078211630818
- Country of Origin
- China
Details
- Item
- Definite Purpose Contactor
- Coil Voltage
- 277V AC
- Series
- C25
- Number of Poles
- 2
- Reversing Capability
- Non-Reversing
- Full Load Current - Resistive
- 50 A
- Full Load Current - Inductive
- 40 A
- Terminal Connection Type
- Quick Connect & Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.