Zoro Homepage

Definite Purpose Contactor, 3 P, Non-Reversing, 3 Phase

  • Mfr # CE15AN3BB

  • Zoro # G914519244


product price: $84.15
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Reversing Capability
Non-Reversing
Phase
3
Series
CE15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE15AN3BB
Zoro #
G914519244
UPC #
78211340955
Country of Origin
Dominican Republic

Details

Item
Definite Purpose Contactor
Number of Poles
3
Reversing Capability
Non-Reversing
Phase
3
Series
CE15
Coil Voltage
220V-240V AC

Description

EATON XT IEC CONTACTOR, 7A, 220-240 VAC, 50-60 HZ, 7A, FRAME A, 45MM, 50-60 HZ,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.