Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Definite Purpose Contactor, 3 P, Non-Reversing, 3 Phase, Spring Cage Terminals

  • Mfr # XTCEC10N22A

  • Zoro # G116150382


product price: $4,274.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Reversing Capability
Non-Reversing
Phase
3
Terminal Connection Type
Spring Type
Coil Voltage
110V-250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCEC10N22A
Zoro #
G116150382
UPC #
-
Country of Origin
France

Details

Item
Definite Purpose Contactor
Number of Poles
3
Reversing Capability
Non-Reversing
Phase
3
Terminal Connection Type
Spring Type
Coil Voltage
110V-250V AC
Full Load Current - Inductive
10 A
Series
XTCE

Description

CONTACTOR 3P FVNR 1000A FRAME N 2NO2NC 110-250V AC/DC COIL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.