
Definite Purpose Contactor, 3 P, Non-Reversing, 3 Phase, Spring Type
Mfr # XTCEC012B01A
Zoro # G916150254
product price: $33.39
/eaKey Features
Number of Poles
3
Reversing Capability
Non-Reversing
Phase
3
Terminal Connection Type
Spring Type
Contactor Style
IEC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XTCEC012B01A
Zoro #
G916150254
UPC #
1508277546
Country of Origin
Spain
Details
Item
Definite Purpose Contactor
Number of Poles
3
Reversing Capability
Non-Reversing
Phase
3
Terminal Connection Type
Spring Type
Contactor Style
IEC
Full Load Current - Inductive
12 A
Series
XTCE
Coil Voltage
110V-120V AC
Description
10 HP 460/575 VAC 3-Phase, 110 VAC 50 Hz/120 VAC 60 Hz Coil, 12 A, 3-Pole, 1NC, IP20, 45 MM B-Frame, Spring Cage Terminal, Full Vage, Non-Reversing, IEC Contactor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.