Zoro Homepage

Definite Purpose Contactor, 3 P, Non-Reversing, Box Lug

  • Mfr # C25DRE325B-GL

  • Zoro # G114519204


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Inductive
40 A
Terminal Connection Type
Box Lug
Series
C25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25DRE325B-GL
Zoro #
G114519204
UPC #
786685702865
Country of Origin
United States

Details

Item
Definite Purpose Contactor
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Inductive
40 A
Terminal Connection Type
Box Lug
Series
C25
Coil Voltage
208-240V

Description

EATON DEFINITE PURPOSE CONTACTOR, DIN RAIL MOUNTING ADAPTER, QUICK, 208-240 VAC,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.