Zoro Homepage

Definite Purpose Contactor, 3 P, Non-Reversing, Screw

  • Mfr # C25DND325L-GL

  • Zoro # G316128587


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Coil Voltage
380V-415V AC
Series
C25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25DND325L-GL
Zoro #
G316128587
UPC #
-
Country of Origin
United States

Details

Item
Definite Purpose Contactor
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Coil Voltage
380V-415V AC
Series
C25

Description

EATON DEFINITE PURPOSE CONTACTOR, MOUNTING PLATE, QUICK, PRESSURE PLATE QUICK CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.