Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Definite Purpose Contactor, 3 P, Non-Reversing, Screw

  • Mfr # XTCS400M22A

  • Zoro # G114519358


product price: $4,341.70
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Coil Voltage
110V-120V AC
Full Load Current - Inductive
400 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCS400M22A
Zoro #
G114519358
UPC #
15082741956
Country of Origin
Germany

Details

Item
Definite Purpose Contactor
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Coil Voltage
110V-120V AC
Full Load Current - Inductive
400 A
Series
XTCS

Description

CONTACTOR-S 3P 400A FRAME M 2NO2NC 110-120V50/60H COIL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.