This item is Discontinued.

Eaton Definite Purpose Contactor, 440V-480V AC, 3 P, Non-Reversing, 3 Phase, Quick Connect & Screw C25DND330C

Definite Purpose Contactor, 440V-480V AC, 3 P, Non-Reversing, 3 Phase, Quick Connect & Screw (Discontinued)

  • Mfr # C25DND330C
  • Zoro # G314519448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C25DND330C
Zoro #
G314519448
UPC #
782116308859
Country of Origin
China

Details

Item
Definite Purpose Contactor
Coil Voltage
440V-480V AC
Series
C25
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
40 A
Full Load Current - Inductive
30 A
Phase
3
Terminal Connection Type
Quick Connect & Screw

Description

5 HP at 230 VAC 1-Phase, 10 HP at 230 VAC 3-Phase, 440 to 480 VAC 50/60 Hz Coil, 30 A Inductive, 40 A Resistive, 3-Pole, Open, Non-Reversing, Definite Purpose Contactor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.