Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Definite Purpose Contactor, 48V DC, 3 P, Non-Reversing, 3 Phase

  • Mfr # E111D85X3N

  • Zoro # G414519119


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Reversing Capability
Non-Reversing
Phase
3
Full Load Current - Inductive
85 A
Series
X3N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E111D85X3N
Zoro #
G414519119
UPC #
78211389713
Country of Origin
United States

Details

Item
Definite Purpose Contactor
Coil Voltage
48V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Phase
3
Full Load Current - Inductive
85 A
Series
X3N

Description

EATON XT IEC CONTACTOR, 85A, 48 VDC, 85A, 76 MM, THREE-POLE, NON-REVERSING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.