Zoro Homepage

Definite Purpose Contactors 25A 600V 1NC

  • Mfr # ME101C

  • Zoro # G414519164


product price: $1,609.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
125V DC
Number of Poles
1
Full Load Current - Inductive
25 A
Series
ME
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME101C
Zoro #
G414519164
UPC #
782114515273
Country of Origin
United States

Details

Item
Definite Purpose Contactor
Coil Voltage
125V DC
Number of Poles
1
Full Load Current - Inductive
25 A
Series
ME

Description

DC CONTACTOR_ SZ 1_ 1P_ NC_ 125VDC COIL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.