
Definite Purpose Contactors
Mfr # C25DNC340T
Zoro # G114519341
product price: $350.99
/ea
Free Shipping & Returns
Key Features
Full Load Current - Inductive
40 A
Full Load Current - Resistive
50 A
Terminal Connection Type
Screw
Number of Poles
3
Reversing Capability
Non-Reversing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C25DNC340T
Zoro #
G114519341
UPC #
78211630763
Country of Origin
China
Details
Full Load Current - Inductive
40 A
Full Load Current - Resistive
50 A
Terminal Connection Type
Screw
Number of Poles
3
Reversing Capability
Non-Reversing
Coil Voltage
24V AC
Series
C25
Item
Definite Purpose Contactor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.